Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE DR TANK AIR 1/4IN MIP BRS 150PSI

  • Mfr # 46065

  • Zoro # G621700706


product price: $67.75
/ea

Key Features

Application
For use with low pressure air, water and fluids
Material
Brass
Length
4.35 in
Max. Working Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46065
Zoro #
G621700706
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4.35 in

Details

Application
For use with low pressure air, water and fluids
Item
Valves
Material
Brass
Max. Working Pressure (PSI)
150 psi

Description

MIDLAND INDUSTRIES 46065 Air Tank Drain Valve with 5 ft Cable, 1/4 in Nominal Pipe, MIP, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.