
VALVE PULL DR TANK AIR 1/4IN MPT BRS
Mfr # 39595
Zoro # G321698426
product price: $14.79
/eaKey Features
Length
4.65 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39595
Zoro #
G321698426
UPC #
-
Country of Origin
Multiple
Dimensions
Length
4.65 in
Details
Item
Valves
Material
Brass
Description
MIDLAND INDUSTRIES 39595 Air Tank Drain Pull Valve with 5 ft Coated Pull Cable, 1/4 in Nominal Pipe, MPT Connection
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.