Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE SAF 1/4IN MPT 140CFM 150PSI BRS

  • Mfr # 87003

  • Zoro # G421700425


product price: $43.65
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
87003
Zoro #
G421700425
UPC #
-
Country of Origin
China

Description

MIDLAND INDUSTRIES 87003 Safety Valve, 1/4 in Nominal, MPT, 140 cfm, 150 psi Pressure, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov