
WAND EXT GUN SPRAY 1/4IN MNPT 24IN STL
Mfr # DX4424
Zoro # G321699164
product price: $26.59
/eaKey Features
Connection Size
1/4 in
Material
Steel
Flow Rate
10.5 gpm
Temperature Rating
300 deg F
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX4424
Zoro #
G321699164
UPC #
-
Country of Origin
China
Dimensions
Connection Size
1/4 in
Length
23.95 in
Width
1.3 in
Height
0.85 in
Details
Item
Wands & Lances
Material
Steel
Flow Rate
10.5 gpm
Temperature Rating
300 deg F
Finish
Chrome-Plated
Connection Type
MNPT
Description
MIDLAND INDUSTRIES DX4424 Spray Gun Extension Wand, 1/4 in, MNPT, 24 in L
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.