
WAND EXT GUN SPRAY 1/4IN MNPT 36IN STL
Mfr # DX4436
Zoro # G521697809
product price: $31.45
/eaKey Features
Temperature Rating
300 deg F
Height
0.95 in
Flow Rate
10.5 gpm
Length
35.95 in
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX4436
Zoro #
G521697809
UPC #
-
Country of Origin
China
Dimensions
Height
0.95 in
Length
35.95 in
Connection Size
1/4 in
Width
1.3 in
Details
Temperature Rating
300 deg F
Flow Rate
10.5 gpm
Finish
Chrome-Plated
Connection Type
MNPT
Material
Steel
Item
Wands & Lances
Description
MIDLAND INDUSTRIES DX4436 Spray Gun Extension Wand, 1/4 in, MNPT, 36 in L
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.