
WASHER FL HOSE GARDEN SST
Mfr # 30180
Zoro # G521701391
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Basic Pipe Fitting Material
300 Stainless Steel
Width
0.9 in
Length
0.9 in
Height
0.3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30180
Zoro #
G521701391
UPC #
-
Country of Origin
United States
Dimensions
Width
0.9 in
Length
0.9 in
Height
0.3 in
Details
Basic Pipe Fitting Material
300 Stainless Steel
Item
Washer
Material
Stainless Steel
Description
MIDLAND INDUSTRIES 30180 Garden Hose Filter Washer, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.