Zoro Homepage
This item is Discontinued.
Midland Radio Mobile Two Way Radio, 40 Output Watts, Blk MXT400

Mobile Two Way Radio, 40 Output Watts, Blk (Discontinued)

  • Mfr # MXT400
  • Zoro # G8096859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT400
Zoro #
G8096859
UPC #
046014509405
Country of Origin
China

Dimensions

Display Dimensions
2 in x 1/2 in
Height
5 1/2 in
Length
7 1/4 in
Width
1 5/8 in
Overall Width
1 5/8 in
Overall Length
7 1/4 in
Overall Height
5 1/2 in
Display Width
1 1/2 in
Display Length
5 1/2 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
15
Output Watts
40 W
Includes
Microphone, Mount Bracket Kit, Power Cord, Detachable Antenna with Magnetic Mount
Radio Classification
General
License Required
Yes
Radio Application
General
External Channel Select
Yes
Waterproof
No
Navigation Aids
None
Frequency
462.550 to 462.725 MHz
Display Type
Alphanumeric
Analog Codes
Yes
Radio Type
Vehicle-Mounted
Digital Codes
Yes
Repeater-Capable
Yes
Radio Series
MicroMobile
Range (Miles)
26 mi
IP Rating
No IPX rating
Band Type
GMRS
Color
Black
Programmable
No
Standards
FCC
Channel Scan
Yes
Features
Silent Operation
Product Type
Vehicle-Mounted Two-Way Radio
Weight
2.2 lb
Radio Transmission
Analog
Minimum Outdoor Range
60 mi
Minimum Frequency
462.55 MHz
Number of Land Channels
15
Repeater Capable
Yes
Encryption-Capable
No
Number of Marine Channels
0
Maximum Outdoor Range
26 mi
Maximum Frequency
462.725 MHz
Output Power
40 W
Audio Output
40 W
Programming Requirements
Pre-Programmed
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type GMRS, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 15, Minimum Frequency 462.55 MHz, Number of Land Channels 15, Maximum Frequency 462.725 MHz, Number of Marine Channels 0, Output Power 40 W, Display Type Alphanumeric, Radio Series MicroMobile, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 40 W, Radio Application General

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.