Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-UnitCharger, MFR# MGC400

  • Mfr # MGC400

  • Zoro # G109232095


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
AC Power Adapter, Gang Charger
Features
Preserves Space with Single Outlet
Minimum Recharge Time
1 hr
Compatible Radio Series
BizTalk MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC400
Zoro #
G109232095
UPC #
046014278400
Country of Origin
China

Details

Item
Multi-Unit Charger
Material
Plastic
Includes
AC Power Adapter, Gang Charger
Features
Preserves Space with Single Outlet
Minimum Recharge Time
1 hr
Compatible Radio Series
BizTalk MB
Number of Chargers Included
1
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
MB400
Compatible Radio Brand
Midland
Maximum Recharge Time
6 hr
Number of Batteries Charged
0
Number of Radios Charged
6
Product Type
Multi-Unit Charger

Description

Multi-Unit Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.