Zoro Homepage

Portable 2-Way Radio, 1.5W, 38 mi., 12 hr., PR

  • Mfr # T71VP3

  • Zoro # G4700599


product price: $89.99
/pr
Free Shipping & Returns

Key Features

Number of Channels
36
Output Watts
1.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, AC Wall Adapter, Desktop Charger, Micro USB Charging Cable
Radio Classification
General
License Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T71VP3
Zoro #
G4700599
UPC #
046014511712
Country of Origin
Philippines

Dimensions

Length
1 3/8 in
Width
2 5/8 in
Height
6 1/8 in
Depth
1.4"
Overall Width
2 5/8 in
Overall Height
6 1/8 in
Overall Length
1 3/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
36
Output Watts
1.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, AC Wall Adapter, Desktop Charger, Micro USB Charging Cable
Radio Classification
General
License Required
No
Analog Codes
38
Digital/Analog
Digital
Series
X-Talker
Radio Type
Handheld
Display Type
Alphanumeric
Radio Sub-Category
Two Way
Radio Series
X-Talker T70
Digital Codes
83
Selectable Frequencies
Yes
Navigation Aids
None
Channel Scan
Yes
Battery Type
Rechargeable NiMH
Radio Application
General
IP Rating
IPX4
Frequency
462.5625 to 467.7125 MHz
Standards
FCC, IC
Features
Auto Squelch, Battery Meter, Channel Scan, Keypad Lock, Keystroke Tones, Monitor Mode, Roger Beep
Band Type
FRS, GMRS
Color
Black
FCC Narrow Band Compliant
Yes
Outdoor Range (Miles)
38 mi
Inside Range (Floors)
8
Battery Life
12 hr
Inside Range (Sq.-Ft.)
250,000 sq ft
Waterproof
No
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Inside Area Range
250,000 sq ft
Bare Tool/Battery Included
Battery Included
Radio Transmission
Analog
Floor Coverage
8
Output Power
1.5 W
VOX (Voice Operated Exchange)
Yes
Number of Chargers Included
1
Number of Batteries Included
2
Minimum Frequency
462 MHz
Number of Radios Included
2
Types of Chargers Included
Desktop Charger
Maximum Frequency
467 MHz
Maximum Outdoor Range
38 mi
Programming Requirements
Pre-Programmed

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 36, Output Power 1.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series X-Talker T70, Battery Life 12 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type Rechargeable NiMH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.