Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable CB, 40 Channel, 4 Watt

  • Mfr # 75-822

  • Zoro # G4584824


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
Power Output
4 W
Includes
AC Adapter, Antenna, Belt Clip, DC Adapter, Hand Strap, Rechargeable Battery Case (batteries not included)
Features
Converts to Mobile with Required Accessories, DC Adapter, HI/LO Power Settings, Instant Access to Channels 9 and 19, Keypad Lock, Low-Profile Flexible Antenna with BNC Mount, Scan
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-822
Zoro #
G4584824
UPC #
046014758223
Country of Origin
China

Dimensions

Overall Depth
1 1/2 in
Overall Width
3 in
Overall Height
12 3/4 in

Details

Item
Mobile CB Radio
Number of Channels
40
Power Output
4 W
Includes
AC Adapter, Antenna, Belt Clip, DC Adapter, Hand Strap, Rechargeable Battery Case (batteries not included)
Features
Converts to Mobile with Required Accessories, DC Adapter, HI/LO Power Settings, Instant Access to Channels 9 and 19, Keypad Lock, Low-Profile Flexible Antenna with BNC Mount, Scan
Green Environmental Attribute
Product is Rechargeable
Microphone Connector Type
Built-In
Frequency Range
26 to 27 MHz
Output Power
4 W
Radio Type
Handheld

Description

Mobile CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 3 in, Overall Height 12 3/4 in, Overall Depth 1 1/2 in, Microphone Connector Type Built-In, Mounting Type Handheld, Output Power 4 W, Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.