Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radio, 0.5W, 20 mi.

  • Mfr # T10

  • Zoro # G4700626


product price: $34.99
/ea

Key Features

Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips
Radio Classification
General
Navigation Aids
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10
Zoro #
G4700626
UPC #
046014511002
Country of Origin
Philippines

Dimensions

Length
1 1/4 in
Width
2 in
Height
5 5/8 in
Depth
1.2"
Overall Width
2 in
Overall Length
1 1/4 in
Overall Height
5 5/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips
Radio Classification
General
Navigation Aids
None
Radio Sub-Category
Two Way
Radio Application
General
Series
X-Talker
License Required
No
Battery Type
(3) AAA
Outdoor Range (Miles)
20 mi
Waterproof
No
Frequency
462.5625 to 467.7125 MHz
Inside Range (Sq.-Ft.)
250,000 sq ft
Digital Codes
83
Display Type
Alphanumeric
IP Rating
IPX4
Radio Series
X-Talker T10
Digital/Analog
Digital
Inside Range (Floors)
8
Channel Scan
Yes
Features
Auto Squelch, Battery Meter, Channel Scan, Keypad Lock, Keystroke Tones, Monitor Mode, Roger Beep
Analog Codes
38
Standards
FCC, IC
FCC Narrow Band Compliant
Yes
Battery Life
20 hr
Color
Black
Selectable Frequencies
Yes
Radio Type
Handheld
Band Type
FRS, GMRS
Product Type
Handheld Two Way Radio
Programming Requirements
Pre-Programmed
Number of Radios Included
2
Output Power
0.5 W
Maximum Outdoor Range
20 mi
Number of Chargers Included
0
Maximum Frequency
467 MHz
Radio Transmission
Analog
Minimum Frequency
462 MHz
VOX (Voice Operated Exchange)
Yes
Floor Coverage
8
Inside Area Range
250,000 sq ft
Bare Tool/Battery Included
Battery Included

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series X-Talker T10, Battery Life 20 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type (3) AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.