Portable Two Way Radio, 0.5W, 26 mi., 8 hr.

  • Mfr # T31VP

  • Zoro # G4823957


product price: $44.99
/ea

Key Features

Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, Micro USB "Y" Charging Cable
Radio Classification
General
Channel Scan
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31VP
Zoro #
G4823957
UPC #
046014511316
Country of Origin
Philippines

Dimensions

Height
5 5/8 in
Width
2 in
Length
1 1/4 in
Depth
1.2"
Overall Width
2 in
Overall Height
5 5/8 in
Overall Length
1 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, Micro USB "Y" Charging Cable
Radio Classification
General
Channel Scan
Yes
Radio Sub-Category
Two Way
Digital/Analog
Digital
Features
Auto Squelch, Battery Meter, Channel Scan, Keypad Lock, Keystroke Tones, Monitor Mode, Roger Beep
Digital Codes
83
Selectable Frequencies
Yes
Radio Type
Handheld
IP Rating
IPX4
Inside Range (Floors)
8
Display Type
Alphanumeric
Series
X-Talker
Color
Black, Red
License Required
No
Frequency
462.5625 to 467.7125 MHz
Radio Series
X-Talker T30
Inside Range (Sq.-Ft.)
250,000 sq ft
Band Type
FRS, GMRS
Navigation Aids
None
Radio Application
General
Waterproof
No
FCC Narrow Band Compliant
Yes
Analog Codes
38
Outdoor Range (Miles)
26 mi
Battery Life
8 hr
Battery Type
Rechargeable NiMH
Standards
FCC, IC
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Number of Chargers Included
1
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
Programming Requirements
Pre-Programmed
Output Power
0.5 W
Types of Chargers Included
Charge Cord
Number of Batteries Included
2
Minimum Frequency
462 MHz
Maximum Frequency
467 MHz
Maximum Outdoor Range
26 mi
Inside Area Range
250,000 sq ft
Floor Coverage
8
VOX (Voice Operated Exchange)
Yes
Radio Transmission
Analog

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series X-Talker T30, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type Rechargeable NiMH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.