Portable Two Way Radio, 0.5W, 26 mi.

  • Mfr # EX37VP

  • Zoro # G4700571


product price: $59.99
/ea

Key Features

Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, LED Flashlight, Micro USB "Y" Charging Cable, Softshell Carrying Case, Temperature Gauge and Magnifying Glass, Whistle with Compass
Radio Classification
General
Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX37VP
Zoro #
G4700571
UPC #
046014511323
Country of Origin
Philippines

Dimensions

Height
5 5/8 in
Width
2 in
Length
1 3/8 in
Overall Width
2 in
Overall Length
1 3/8 in
Overall Height
5 5/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, LED Flashlight, Micro USB "Y" Charging Cable, Softshell Carrying Case, Temperature Gauge and Magnifying Glass, Whistle with Compass
Radio Classification
General
Radio Type
Handheld
Selectable Frequencies
Yes
Features
Dual Power, E-Vox Hands-Free Operation, NOAA Weather Alert Radio
Digital/Analog
Digital
FCC Narrow Band Compliant
Yes
Waterproof
No
Battery Life
8 hr
License Required
No
Standards
FCC, IC
Inside Range (Sq.-Ft.)
250,000 sq ft
Navigation Aids
None
Radio Application
General
Color
Black, Red
Outdoor Range (Miles)
26 mi
IP Rating
IPX4
Radio Series
E+Ready EX37
Channel Scan
Yes
Band Type
FRS, GMRS
Display Type
Alphanumeric
Series
E+ Ready
Inside Range (Floors)
8
Frequency
462.5625 to 467.7125 MHz
Analog Codes
38
Battery Type
Rechargeable NiMH
Radio Sub-Category
Two Way
Digital Codes
83
Product Type
Handheld Two Way Radio
VOX (Voice Operated Exchange)
Yes
Types of Chargers Included
Charge Cord
Number of Chargers Included
1
Radio Transmission
Analog
Maximum Outdoor Range
26 mi
Number of Radios Included
2
Inside Area Range
250,000 sq ft
Minimum Frequency
462 MHz
Programming Requirements
Pre-Programmed
Output Power
0.5 W
Bare Tool/Battery Included
Battery Included
Emergency Button
Yes
Floor Coverage
8
Maximum Frequency
467 MHz
Number of Batteries Included
2

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series E+Ready EX37, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type Rechargeable NiMH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.