Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radio, 0.5W, 28 mi., 8 hr.

  • Mfr # T51VP3

  • Zoro # G4700617


product price: $54.99
/ea

Key Features

Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, Desktop Charger, Micro USB Charging Cable
Radio Classification
General
Band Type
FRS, GMRS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51VP3
Zoro #
G4700617
UPC #
046014511514
Country of Origin
Philippines

Dimensions

Length
1 3/8 in
Width
2 1/4 in
Height
6 1/8 in
Depth
1.3"
Overall Height
6 1/8 in
Overall Width
2 1/4 in
Overall Length
1 3/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, Desktop Charger, Micro USB Charging Cable
Radio Classification
General
Band Type
FRS, GMRS
Display Type
Alphanumeric
Radio Series
X-Talker T50
Navigation Aids
None
Inside Range (Floors)
8
Features
Auto Squelch, Battery Meter, Channel Scan, Keypad Lock, Keystroke Tones, Monitor Mode, Roger Beep
Radio Sub-Category
Two Way
Channel Scan
Yes
Battery Type
Rechargeable NiMH
IP Rating
IPX4
Frequency
462.5625 to 467.7125 MHz
Color
Black, Orange
Analog Codes
38
Standards
FCC, IC
Inside Range (Sq.-Ft.)
250,000 sq ft
Battery Life
8 hr
Series
X-Talker
FCC Narrow Band Compliant
Yes
Digital/Analog
Digital
Waterproof
No
License Required
No
Radio Application
General
Selectable Frequencies
Yes
Radio Type
Handheld
Outdoor Range (Miles)
28 mi
Digital Codes
83
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Number of Batteries Included
2
Types of Chargers Included
Desktop Charger
Maximum Outdoor Range
28 mi
Inside Area Range
250,000 sq ft
Floor Coverage
8
Minimum Frequency
462 MHz
Programming Requirements
Pre-Programmed
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
VOX (Voice Operated Exchange)
Yes
Output Power
0.5 W
Maximum Frequency
467 MHz
Radio Transmission
Analog
Number of Radios Included
2

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series X-Talker T50, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type Rechargeable NiMH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.