Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radio, 1.5W, 38 mi.

  • Mfr # T77VP5

  • Zoro # G4823948


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
36
Output Watts
1.5 W
Includes
(2) Belt Clips, (2) Microphone Headsets, (2) Rechargeable Battery Packs, AC Wall Adapter, Carrying Case, Desktop Charger, Micro USB Charging Cable, USB Car Adapter
Radio Classification
General
Inside Range (Floors)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77VP5
Zoro #
G4823948
UPC #
046014511774
Country of Origin
Philippines

Dimensions

Length
1 3/8 in
Width
2 5/8 in
Height
6 1/8 in
Depth
1.4"
Overall Width
2 5/8 in
Overall Height
6 1/8 in
Overall Length
1 3/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
36
Output Watts
1.5 W
Includes
(2) Belt Clips, (2) Microphone Headsets, (2) Rechargeable Battery Packs, AC Wall Adapter, Carrying Case, Desktop Charger, Micro USB Charging Cable, USB Car Adapter
Radio Classification
General
Inside Range (Floors)
8
Radio Series
X-Talker T70
License Required
No
Selectable Frequencies
Yes
Waterproof
No
Radio Application
General
FCC Narrow Band Compliant
Yes
Color
Black
Navigation Aids
None
Digital Codes
83
Digital/Analog
Digital
Radio Type
Handheld
Battery Type
Rechargeable NiMH
Analog Codes
38
Band Type
FRS, GMRS
Frequency
462.5625 to 467.7125 MHz
Battery Life
10 hr
Display Type
Alphanumeric
Series
X-Talker
Channel Scan
Yes
Inside Range (Sq.-Ft.)
250,000 sq ft
Outdoor Range (Miles)
38 mi
IP Rating
IPX4
Features
Auto Squelch, Battery Meter, Channel Scan, Keypad Lock, Keystroke Tones, Monitor Mode, Roger Beep
Standards
FCC, IC
Radio Sub-Category
Two Way
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Maximum Outdoor Range
38 mi
Number of Chargers Included
1
Types of Chargers Included
Desktop Charger
Radio Transmission
Analog
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
Inside Area Range
250,000 sq ft
Output Power
1.5 W
Maximum Frequency
467 MHz
VOX (Voice Operated Exchange)
Yes
Minimum Frequency
462 MHz
Programming Requirements
Pre-Programmed
Number of Batteries Included
2
Floor Coverage
8

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 36, Output Power 1.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series X-Talker T70, Battery Life 10 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type Rechargeable NiMH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.