Zoro Homepage

Handheld Two Way Radios, 50 Channels, Includes 2 Radios

  • Mfr # GXT1030VP4

  • Zoro # G006145542


product price: $99.89
/pr
Free Shipping & Returns

Key Features

Number of Channels
50
Output Watts
4 W
Includes
AC Adapter, Belt Clips, Desktop Charger, Rechargeable Battery Packs
Radio Classification
General
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT1030VP4
Zoro #
G006145542
UPC #
046014510302
Country of Origin
Philippines

Dimensions

Length
2 1/2 in
Width
1 1/2 in
Height
7 7/8 in
Overall Height
7 7/8 in
Overall Length
2 1/2 in
Overall Width
1 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
50
Output Watts
4 W
Includes
AC Adapter, Belt Clips, Desktop Charger, Rechargeable Battery Packs
Radio Classification
General
Display Type
Alphanumeric
Waterproof
Yes
Radio Type
Handheld
Digital/Analog
Digital
Digital Codes
104
Channel Scan
Yes
Band Type
GMRS
Radio Series
GXT
Color
Black
Product Type
Handheld Two Way Radio
Radio Application
General
Standards
ANSI, FCC, ICNIRP, IEEE, NCRP
Analog Codes
Programmable
Features
(10) Different Call Alerts, Bold Yellow Faceplate, SOS Siren
Frequency
462.5500 to 467.7125 MHz
Battery Type
NiMH
License Required
Yes
Outdoor Range (Miles)
36 mi
Minimum Frequency
462 MHz
Radio Transmission
Analog
Bare Tool/Battery Included
Battery Included
Types of Chargers Included
Desktop Charger
Output Power
4 W
Number of Chargers Included
1
Number of Batteries Included
1
Maximum Outdoor Range
36 mi
Maximum Frequency
467 MHz
Number of Radios Included
2
VOX (Voice Operated Exchange)
Yes
Programming Requirements
Pre-Programmed

Description

Handheld Two Way Radio, Band Type GMRS, Radio Transmission Analog, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 50, Output Power 4 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series GXT, Number of Radios Included 2, Waterproof Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type NiMH, Number of Chargers Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.