Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Midland Radio Portable Two Way Radio, LCD, Band FRS/GMRS T55VP3

Portable Two Way Radio, LCD, Band FRS/GMRS (Discontinued)

  • Mfr # T55VP3
  • Zoro # G6129859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55VP3
Zoro #
G6129859
UPC #
046014511552
Country of Origin
Multiple

Dimensions

Width
2 13/64 in
Length
1 5/16 in
Height
6 7/64 in
Depth
1.3"

Details

Series
X-Talker
Number of Channels
22
License Required
Yes
Channel Scan
Yes
Radio Type
Handheld
Digital/Analog
Digital
Battery Type
NiMH
Radio Application
General
Analog Codes
38
Color
Black, Camouflage
FCC Narrow Band Compliant
Yes
Radio Series
Midland Radio X-Talker
Band Type
FRS/GMRS
Battery Life
8 hr
Inside Range (Sq.-Ft.)
250,000
Item
Portable Two Way Radio
Inside Range (Floors)
8
Standards
FCC, IC
Radio Classification
General
IP Rating
IPX4
Includes
Belt Clips, Desktop Charger, Micro USB Charging Cable, Rechargeable Battery Packs
Output Watts
0.5 W
Frequency
462.5625 to 467.7125 MHz
Outdoor Range (Miles)
28 mi
Radio Sub-Category
Two Way
Digital Codes
83
Selectable Frequencies
Yes
Navigation Aids
None
Waterproof
No
Display Type
LCD
Features
Auto Squelch, Hands-free, Silent Operation, Keypad Lock, Low Battery Indicator

Description

Portable Two Way Radio, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Radio Series Midland Radio X-Talker, Battery Life 8 hr, Radio Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.