Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Mount 2-Way Radio, GMRS, 807T34

  • Mfr # MXT500

  • Zoro # G309769117


product price: $426.99
/ea
Free Shipping & Returns

Key Features

License Required
Yes
Height
1 3/4 in
Radio Application
Two Way
Standards
FCC
Width
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT500
Zoro #
G309769117
UPC #
046014509528
Country of Origin
China

Dimensions

Height
1 3/4 in
Width
7 3/4 in
Length
5 1/2 in
Display Length
5 1/2 in
Display Width
1 3/4 in
Overall Length
5 1/2 in
Overall Width
7 3/4 in
Overall Height
1 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
License Required
Yes
Radio Application
Two Way
Standards
FCC
Color
Black
Band Type
GMRS
FCC Narrow Band Compliant
Yes
Number of Channels
15
Weight
3 lb
Radio Series
MicroMobile
Display Type
Alphanumeric
Navigation Aids
None
Radio Type
Vehicle-Mounted
Radio Classification
General
Channel Scan
Yes
Repeater-Capable
Yes
Programming Requirements
Pre-Programmed
Minimum Frequency
462.55 MHz
Minimum Outdoor Range
10 mi
Maximum Frequency
467.725 MHz
Digital_Total Number of Digital Codes
142
Number of Batteries Included
0
Output Power
50 W
Number of Land Channels
15
Maximum Outdoor Range
75 mi
Audio Output
50 W
Radio Transmission
Analog
License Required Channels
GMRS
Repeater Capable
Yes
Number of Marine Channels
0
Encryption-Capable
No
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Product Type
Vehicle-Mounted Two-Way Radio

Description

Radio 50W Mobile GMRS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.