Zoro Homepage

Battery Door, BR180

  • Mfr # BA24

  • Zoro # G309232079


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Plastic
Compatible Radio Manufacturer Model Number
BR180
Number of Pieces
1
Compatible Radio Series
BIZTALK BR180
Compatible Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA24
Zoro #
G309232079
UPC #
046014270282
Country of Origin
China

Details

Item
Battery Door
Material
Plastic
Compatible Radio Manufacturer Model Number
BR180
Number of Pieces
1
Compatible Radio Series
BIZTALK BR180
Compatible Radio Type
Handheld
Compatible Radio Brand
Midland
Product Type
Battery Door

Description

BR180 Replacement Battery Door

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.