Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, For Mfr. No. BR200, 3.7V

  • Mfr # BRB200

  • Zoro # G5106571


product price: $36.45
/ea

Key Features

For Use With
Midland BizTalk BR200 Radios
Voltage
3.7 V
Battery Type
Lithium Ion
Recharge Time
6 hr
Fits Brand
BIZTALK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRB200
Zoro #
G5106571
UPC #
046014272125
Country of Origin
China

Dimensions

Length
0.5"
Width
2.5"
Height
4"
Battery Size
Proprietary Battery Size

Details

Item
Battery
For Use With
Midland BizTalk BR200 Radios
Voltage
3.7 V
Battery Type
Lithium Ion
Recharge Time
6 hr
Fits Brand
BIZTALK
Battery Capacity
1800 mAh
Fits Model
Mfr. No. BR200
Color
Black
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Application
Radio
Compatible Radio Series
BizTalk BR
Compatible Radio Brand
Midland
Compatible Radio Manufacturer Model Number
BR200
Compatible Radio Type
Handheld
Maximum Recharge Time
6 hr
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
Output Voltage
3.7 V DC
Rechargeable Battery
Yes
Battery Chemistry
Lithium Ion (Li-Ion)

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR, Compatible Radio Manufacturer Model Number BR200, Compatible Radio Grainger Model Number 46AX76, Battery Capacity 1,750 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 3.7 V, Maximum Recharge Time 6 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.