Shop MIDLAND RADIO

Business Band Radio, PK6

  • Mfr # CLIPTALK-B6
  • Zoro # G224159444

product price: 
$
278.99
/pk of 6, $46.50/ea
Free Shipping & Returns

Key Features

Battery Life
8 hr
Number of Channels
22
Digital_Number of Programmable Digital Codes
83
Minimum Frequency
462.55 MHz
Maximum Frequency
467.7125 MHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLIPTALK-B6
Zoro #
G224159444
UPC #
046014509061
Country of Origin
China

Details

Item
License Free FRS Radios
Battery Life
8 hr
Number of Channels
22
Digital_Number of Programmable Digital Codes
83
Minimum Frequency
462.55 MHz
Maximum Frequency
467.7125 MHz
Number of Chargers Included
1
Number of Radios Included
6
Charger Model Number
CPTG6
Output Power
300 mW
Radio Series
Weight
Types of Chargers Included
Multi-Unit Charger
Analog_Total Number of Analog Codes
38
Band Type
FRS
Bare Tool/Battery Included
Battery Included
Digital_Total Number of Digital Codes
83
Maximum Outdoor Range
1 mi
Programming Requirements
Pre-Programmed
VOX (Voice Operated Exchange)
Yes
Radio Transmission
Analog and Digital
Number of Earpieces Included
6
Subscription Type
N
Repeater Capable
No
Bluetooth
No
Emergency Button
No
Text Messaging
No

Description

License Free FRS Radios, Band Type FRS, Radio Transmission Analog and Digital, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 300 mW, Minimum Frequency 462.55 MHz, Maximum Frequency 467.7125 MHz, Display Type Alphanumeric, Subscription Type N, Radio Series Weight, Battery Life 8 hr, Number of Radios Included 6, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.