Business Band Radio, PR

  • Mfr # CLIPTALK-B2
  • Zoro # G224159246
product price: 
$
93.99
/pr

Key Features

Minimum Frequency
462.55 MHz
Output Power
300 mW
Analog_Total Number of Analog Codes
38
Maximum Outdoor Range
1 mi
Number of Channels
22
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLIPTALK-B2
Zoro #
G224159246
UPC #
046014509023
Country of Origin
China

Details

Item
License Free FRS Radios
Minimum Frequency
462.55 MHz
Output Power
300 mW
Analog_Total Number of Analog Codes
38
Maximum Outdoor Range
1 mi
Number of Channels
22
VOX (Voice Operated Exchange)
Yes
Digital_Number of Programmable Digital Codes
83
Programming Requirements
Pre-Programmed
Radio Transmission
Analog and Digital
Charger Model Number
CPTG6
Digital_Total Number of Digital Codes
83
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
Number of Earpieces Included
2
Battery Life
8 hr
Band Type
FRS
Maximum Frequency
467.7125 MHz
Radio Series
ClipTalk
Bluetooth
No
Text Messaging
No
Emergency Button
No
Repeater Capable
No
Number of Chargers Included
2
Subscription Type
N
Types of Chargers Included
USB C Charging Cables

Description

License Free FRS Radios, Band Type FRS, Radio Transmission Analog and Digital, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 300 mW, Minimum Frequency 462.55 MHz, Maximum Frequency 467.7125 MHz, Display Type Alphanumeric, Subscription Type N, Radio Series ClipTalk, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews