Weather Radio, Lit Display
Mfr # ER40
Zoro # G316099603
product price: $62.49
/eaSold in multiples of 4 for $249.96
Key Features
Passive Alert Monitoring
SAME/FIPS Monitoring
Battery Size
2600 mAh
Includes Batteries
Batteries Included
Alert Style
Audible Alert, Visual Alert
Power Source
Battery, Crank, Solar, USB Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER40
Zoro #
G316099603
UPC #
046014753044
Country of Origin
China
Dimensions
Battery Size
2600 mAh
Details
Passive Alert Monitoring
SAME/FIPS Monitoring
Includes Batteries
Batteries Included
Alert Style
Audible Alert, Visual Alert
Power Source
Battery, Crank, Solar, USB Cable
Color
Black, Red
Includes
Owner's Manual, Wrist Lanyard
Display Lighting
Lit Display
Includes Display
Display Included
Item
Weather Radio
Number of Batteries
1
Radio Bands
AM, FM, NOAA
Features
AM/FM Radio with Clock, Charges Devices through USB Connection, Flashlight with SOS Strobe, Low Battery Indicator, Solar Panel and Hand Crank Power Sources, NOAA Weather Information and Alerts, Works with Most Cell phones, Tablets and More
Description
Weather Radio, Black, Red, Includes Owner's Manual, Wrist Lanyard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.