Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, MFR# MA1

  • Mfr # MA1

  • Zoro # G409232061


product price: $34.99
/ea

Key Features

Material
Plastic
Number of Wires
1
Push To Talk
Yes
Volume Control
No
Number of Ears
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1
Zoro #
G409232061
UPC #
046014276215
Country of Origin
Taiwan, Province of China

Details

Item
Headset
Material
Plastic
Number of Wires
1
Push To Talk
Yes
Volume Control
No
Number of Ears
One
Compatible Radio Brand
Midland
Radio Connector Type
2 Pin
Earpiece Style
Ear Hook
Compatible Radio Manufacturer Model Number
MB400, MB400X6MC
Number of Earpieces Included
1
Compatible Radio Series
BizTalk MB
Number of Pieces
1
Earpiece Color
Black
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Wired
Product Type
Earpieces
Network Interface
Sub-mini phone (2.5mm)
Earpiece Design
Over-the-ear
Earpiece Type
Monaural
Sound Mode
Mono

Description

Over the Ear Headsets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.