Shop MIDLAND RADIO
See all product information
Create Account
Emergency Weather Radio
- Mfr # ER310PRO
- Zoro # G924937472
product price:Â
$
109.99
/ea
Sold in multiples of 4 for
$439.96
Free Shipping & Returns
Key Features
Features
AM/FM Radio, Bluetooth Streaming, Hand Crank Charging, LED Flashlight, Removable Lanyard, Solar Charging, SOS Strobe, Temperature Display, Ultrasonic Dog Whistle, USB-C Charging Port
Alert Style
Audible Alert
Includes Batteries
Batteries Included
Includes Display
Display Included
Power Source
Battery, Crank, Solar, USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER310PRO
- Zoro #
- G924937472
- UPC #
- 046014753112
- Country of Origin
- China
- Item
- Emergency Weather Radio
- Features
- AM/FM Radio, Bluetooth Streaming, Hand Crank Charging, LED Flashlight, Removable Lanyard, Solar Charging, SOS Strobe, Temperature Display, Ultrasonic Dog Whistle, USB-C Charging Port
- Alert Style
- Audible Alert
- Includes Batteries
- Batteries Included
- Includes Display
- Display Included
- Power Source
- Battery, Crank, Solar, USB Cable
- Passive Alert Monitoring
- General Monitoring
- Includes
- Power Bank, Rechargeable Battery, Removable Lanyard Strap, USB-C Charging Cable
- Radio Bands
- AM, FM, NOAA
- Display Lighting
- Lit Display
Dimensions
- Battery Size
- 10,000 mAh
- Fits Chest Size
- AM/FM Radio, Bluetooth Streaming, Hand Crank Charging, LED Flashlight, Removable Lanyard, Solar Charging, SOS Strobe, Temperature Display, Ultrasonic Dog Whistle, USB-C Charging Port
Description
Emergency Weather Radio, Includes Power Bank, Rechargeable Battery, Removable Lanyard Strap, USB-C Charging Cable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.