Shop MIDLAND RADIO
See all product information
Create Account
FRS Business Radio Bundle - 36 Radio Channels - 22 FRS - Silent Operation, Hands-free - Nickel
Mfr # LXT600BB
Zoro # G023364056
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Includes
Pair of Concealed Headsets, Belt Clips, Rechargeable Battery Packs, Desktop Charger, AC Adapter, Owner Manual
Band Type
FRS
Color
Black
Rechargable (Yes/No)
Yes
Battery Type
Nickel Metal Hydride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXT600BB
- Zoro #
- G023364056
- UPC #
- 46014506213
- Country of Origin
- China
- Item
- Two-way Radio
- Includes
- Pair of Concealed Headsets, Belt Clips, Rechargeable Battery Packs, Desktop Charger, AC Adapter, Owner Manual
- Band Type
- FRS
- Color
- Black
- Rechargable (Yes/No)
- Yes
- Battery Type
- Nickel Metal Hydride
- Radio Application
- Weather Alert
- Number of Batteries
- 4
- Features
- Silent Operation, Hands-free
- Number of Channels
- 36
Description
FRS Business Radio Bundle - 36 Radio Channels - 22 FRS - Silent Operation, Hands-free - Nickel Metal Hydride (NiMH) - Black