Zoro Homepage

Headset, Extended Boom Microphone

  • Mfr # AVP1

  • Zoro # G9783051


product price: $19.29
/ea

Key Features

For Use With
All Midland Extra-Talk & G-Series Radios
Material
Plastic
Includes
(2) AVP1 Headsets, Manual, Warranty
Volume Control
No
Features
Extended Boom Microphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP1
Zoro #
G9783051
UPC #
046014298712
Country of Origin
China

Details

Item
Earset
For Use With
All Midland Extra-Talk & G-Series Radios
Material
Plastic
Includes
(2) AVP1 Headsets, Manual, Warranty
Volume Control
No
Features
Extended Boom Microphone
One Ear / Two Ear
One Ear
Push To Talk
Yes
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Black
Noise Canceling
No
Number of Wires
1
Product Type
Earpieces
In Ear / On Ear / Over Ear
On Ear
Earpiece Color
Black
Compatible Radio Series
GXT, X-Talker
Number of Ears
One Ear
Microphone Location
Extended from Earpiece
Compatible Radio Brand
Midland
Radio Connector Type
Two Pin
Earpiece Style
Ear Hook
Earpiece Connection Type
Wired
Number of Headsets Included
2
Sound Mode
Mono
Standards
UL Listed Certification
Earpiece Type
Monaural
Earpiece Design
Over-the-ear
Microphone Design
Boom

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Midland, Compatible Radio Series GXT, X-Talker, Compatible Radio Grainger Model Number 31FM85, 49VZ76, 49VZ77, 49VZ78, 49VZ80, 49VZ82, 49VZ83, 569D38, 569D39, 569D41, 569D42, 569D46, 569D47, 797RA9, 797RC0, 8MNC9, Headset Style Not Applicable, Earpiece Style Ear Hook, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Number of Headsets Included 2, Radio Connector Type Two Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.