Zoro Homepage

MFR#:BR180, Channels:4

  • Mfr # BR180

  • Zoro # G507197088


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
4
Output Watts
1 W
Includes
Dual Slot Desktop Charger with AC Charging Adapter, Ear Wrap Headset, Holster with Swivel Belt Clip, Rechargeable Battery
Radio Classification
Business
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR180
Zoro #
G507197088
UPC #
046014276406
Country of Origin
China

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 1 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Radio Series BizTalk BR, Battery Life 14 hr, Number of Radios Included 1, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.