Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:BR180X6BGC, Channels:4, Radios:6

  • Mfr # BR180X6BGC

  • Zoro # G507197163


product price: $756.99
/pk 6, $126.17/ea
Free Shipping & Returns

Key Features

Number of Channels
4
Output Watts
1 W
Product Type
Handheld Two Way Radio
Frequency
450 to 470 MHz
Band Type
UHF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR180X6BGC
Zoro #
G507197163
UPC #
046014276413
Country of Origin
China

Details

Item
Handheld Two Way Radio
Number of Channels
4
Output Watts
1 W
Product Type
Handheld Two Way Radio
Frequency
450 to 470 MHz
Band Type
UHF
Battery Type
Li-Ion
Waterproof
No
License Required
Yes
Digital/Analog
Digital
Radio Application
General
Battery Life
14 hr
Radio Type
Handheld
Display Type
Alphanumeric
Radio Series
BizTalk BR
Bare Tool/Battery Included
Battery Included
Maximum Frequency
470 MHz
Number of Radios Included
6
Programming Requirements
Pre-Programmed
Radio Transmission
Analog
Types of Chargers Included
6 Unit Charger
Output Power
1 W
Number of Chargers Included
1
VOX (Voice Operated Exchange)
Yes
Minimum Frequency
450 MHz
Includes
6 x BR180 Radios with Fixed Antenna 6 x Ear Wrap Headsets 6 x 1800 mAh Li-Ion Rechargeable Batteries 6 x Holsters with Swivel Belt Clip 1 x Multi Unit Charger with AC charging Adapter 6 x Lanyards
Radio Classification
Handheld Two Way Radio

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 1 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Radio Series BizTalk BR, Battery Life 14 hr, Number of Radios Included 6, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.