Zoro Homepage

MFR#:MB400, Channels:16

  • Mfr # MB400

  • Zoro # G0143964


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
4 W
Radio Classification
Business
Radio Type
Handheld
License Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB400
Zoro #
G0143964
UPC #
046014270244
Country of Origin
China

Dimensions

Height
4 1/4 in
Length
1 3/8 in
Width
2 in
Overall Length
1 3/8 in
Overall Height
4 1/4 in
Overall Width
2 in

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Radio Series BizTalk MB, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.