Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:T290VP4, Channels:36, Radios:2

  • Mfr # T290VP4

  • Zoro # G606145515


product price: $94.95
/pr
Free Shipping & Returns

Key Features

Number of Channels
36
Output Watts
4 W
Includes
AC Wall Adapter, Belt Clips, Desktop Charger, Rechargeable Battery Packs
Radio Classification
General
Product Type
Handheld Two Way Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T290VP4
Zoro #
G606145515
UPC #
046014512726
Country of Origin
Philippines

Dimensions

Height
6 1/2 in
Width
2 in
Length
2 in
Overall Height
6 1/2 in
Overall Length
2 in
Overall Width
2 in

Details

Item
Handheld Two Way Radio
Number of Channels
36
Output Watts
4 W
Includes
AC Wall Adapter, Belt Clips, Desktop Charger, Rechargeable Battery Packs
Radio Classification
General
Product Type
Handheld Two Way Radio
Features
3 yr Warranty
Waterproof
No
Digital/Analog
Digital
Battery Type
NiMH
Digital Codes
83
Band Type
GMRS
Standards
ANSI, FCC, ICNIRP, IEEE, NCRP
Display Type
Alphanumeric
Channel Scan
Yes
Radio Type
Handheld
Radio Application
General
Radio Series
X-Talker T290
Frequency
462.5500 to 467.7125 MHz
Outdoor Range (Miles)
40 mi
License Required
Yes
Color
Black
Analog Codes
Programmable
Maximum Frequency
467 MHz
Output Power
4 W
Number of Batteries Included
1
Programming Requirements
Pre-Programmed
VOX (Voice Operated Exchange)
Yes
Types of Chargers Included
Desktop Charger
Radio Transmission
Analog
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
Maximum Outdoor Range
40 mi
Minimum Frequency
462 MHz
Number of Chargers Included
1

Description

Handheld Two Way Radio, Band Type GMRS, Radio Transmission Analog, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 36, Output Power 4 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series X-Talker T290, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type NiMH, Number of Chargers Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.