Zoro Homepage

Mobile Two Way Radio, 15 Output Watts, Blk

  • Mfr # MXT115

  • Zoro # G8096901


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
15
Output Watts
15 W
Includes
Detachable Antenna with Magnetic Mount, Microphone with Hanger, Mobile Mount Kit, Power Cord with Car Adapter
Radio Classification
General
Repeater-Capable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT115
Zoro #
G8096901
UPC #
046014509153
Country of Origin
China

Dimensions

Height
1 1/2 in
Width
5 in
Length
4 3/4 in
Display Dimensions
2 in x 1/2 in
Overall Height
1 1/2 in
Overall Length
4 3/4 in
Overall Width
5 in
Display Width
1 1/2 in
Display Length
4 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
15
Output Watts
15 W
Includes
Detachable Antenna with Magnetic Mount, Microphone with Hanger, Mobile Mount Kit, Power Cord with Car Adapter
Radio Classification
General
Repeater-Capable
Yes
Frequency
462.550 to 462.725 MHz
External Channel Select
Yes
Radio Application
General
Analog Codes
Yes
IP Rating
No IPX rating
Features
Silent Operation
Color
Black
Digital Codes
Yes
Range (Miles)
26 mi
Programmable
No
Band Type
GMRS
Navigation Aids
None
Radio Type
Vehicle-Mounted
Radio Series
MicroMobile
Display Type
Alphanumeric
License Required
Yes
Waterproof
No
Channel Scan
Yes
Standards
FCC
Product Type
Vehicle-Mounted Two-Way Radio
Weight
1 lb
Programming Requirements
Pre-Programmed
Repeater Capable
Yes
Encryption-Capable
No
Number of Marine Channels
0
Radio Transmission
Analog
Maximum Outdoor Range
26 mi
Minimum Frequency
462.55 MHz
Output Power
15 W
Maximum Frequency
462.725 MHz
Number of Land Channels
15
Audio Output
15 W
Minimum Outdoor Range
50 mi
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type GMRS, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 15, Minimum Frequency 462.55 MHz, Number of Land Channels 15, Maximum Frequency 462.725 MHz, Number of Marine Channels 0, Output Power 15 W, Display Type Alphanumeric, Radio Series MicroMobile, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 15 W, Radio Application General

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.