Zoro Homepage

Multi Unit Charger, 4.8V, 2 in.H x 10 in.L

  • Mfr # BGC200

  • Zoro # G5106565


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. BR200
Material
Plastic
Includes
Gang Charger
Length
10 in
Voltage
4.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGC200
Zoro #
G5106565
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Height
2 in
Manufacturers Warranty Length
1 yr
Width
7 in
Overall Height
2 in
Overall Length
10 in
Overall Width
7 in

Details

Item
Cradle
For Use With
Mfr. BR200
Material
Plastic
Includes
Gang Charger
Voltage
4.8V DC
Standards
UL
Features
Charge Simultaneously Up to 6 Radios and 6 Batteries
Charge Time
6 hr
Charges Up To
6 Units
Product Type
Multi-Unit Charger
Maximum Recharge Time
6 hr
Number of Chargers Included
1
Number of Radios Charged
6
Compatible Radio Brand
Midland
Compatible Radio Series
BizTalk BR200
Number of Batteries Charged
6
Compatible Radio Type
Handheld
Minimum Recharge Time
1 hr
Compatible Radio Manufacturer Model Number
BR200
Charging Capability
Yes
Device Supported
Battery, Radio
Connectivity Technology
Docking

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR200, Compatible Radio Manufacturer Model Number BR200, Compatible Radio Grainger Model Number 46AX76, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 3.7 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 6 hr, Number of Chargers Included 1, Includes Gang Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.