Zoro Homepage

Multi-UnitCharger, MFR# AVP10

  • Mfr # AVP10

  • Zoro # G809232067


product price: $23.19
/ea

Key Features

Material
Plastic
Includes
AC Wall Adapter, Desktop Charger
Features
Dual Desktop Charger
Number of Batteries Charged
0
Compatible Radio Brand
Midland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP10
Zoro #
G809232067
UPC #
046014298101
Country of Origin
China

Details

Item
Multi-Unit Charger
Material
Plastic
Includes
AC Wall Adapter, Desktop Charger
Features
Dual Desktop Charger
Number of Batteries Charged
0
Compatible Radio Brand
Midland
Maximum Recharge Time
6 hr
Minimum Recharge Time
1 hr
Compatible Radio Series
GXT
Number of Chargers Included
1
Compatible Radio Type
Handheld
Number of Radios Charged
2
Compatible Radio Manufacturer Model Number
GXT1000, GXT1030, GXT1050
Product Type
Multi-Unit Charger

Description

Desktop Charger GXT1000 SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.