Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-UnitCharger, MFR# BGC180

  • Mfr # BGC180

  • Zoro # G909232073


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
One Gang Charger
Features
Preserves Space with Single Outlet
Compatible Radio Type
Handheld
Compatible Radio Brand
Midland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGC180
Zoro #
G909232073
UPC #
046014276437
Country of Origin
China

Details

Item
Multi-Unit Charger
Material
Plastic
Includes
One Gang Charger
Features
Preserves Space with Single Outlet
Compatible Radio Type
Handheld
Compatible Radio Brand
Midland
Compatible Radio Manufacturer Model Number
BR180
Minimum Recharge Time
1 hr
Maximum Recharge Time
5 hr
Number of Batteries Charged
6
Number of Chargers Included
1
Compatible Radio Series
BizTalk BR180
Number of Radios Charged
6
Product Type
Multi-Unit Charger

Description

Multi Unit Charger w/AC Adapter BR180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.