Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH50
Zoro #
G2583996
UPC #
046014741508
Country of Origin
China
Dimensions
Width
6 1/8 in
Depth
1 in
Length
9 1/8 in
Details
Item
Portable Weather Radio
Includes
Belt Clip, Hand Strap
Color
Black
Specific Area Message Encoding
No
Special Features
Telescoping Antenna
Radio Channels
NOAA
Powered By
(3) AAA Batteries
Channels
NOAA Weather Channels, All Hazards Alert
Display
No
Number of Batteries
3
Description
Portable Weather Radio, Black, Specific Area Message Encoding No, Radio Channels NOAA, Powered By (3) AAA Batteries, Special Features Telescoping Antenna, Display No, Depth 1 in, Length 9 1/8 in, Width 6 1/8 in, Includes Belt Clip, Hand Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.