This item is Discontinued.

Midland Radio Portable Two Way Radio, 1W, 30 mi. T61VP3

Portable Two Way Radio, 1W, 30 mi. (Discontinued)

  • Mfr # T61VP3
  • Zoro # G4700608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T61VP3
Zoro #
G4700608
UPC #
046014511613
Country of Origin
China

Dimensions

Width
2-13/64"
Height
6-7/64"
Length
1-5/16"

Details

Series
X-Talker
Number of Channels
36
License Required
Yes
Waterproof
Yes
Inside Range (Floors)
8
Radio Application
General
Channel Scan
Yes
Battery Life
8 hr.
Radio Series
MIDLAND RADIO X-Talker
Features
Auto Squelch, Roger Beep, Keypad Lock, Monitor Mode, Channel Scan, Keystroke Tones, Battery Meter
Output Watts
1
Item
Portable Two Way Radios
IP Rating
IPX4
Standards
FCC, IC
Display Type
LCD
Includes
(2) Belt Clips, (2) Rechargeable Battery Packs, Desktop Charger, Micro USB Charging Cable
Radio Sub-Category
Two Way
Digital/Analog
Digital
Inside Range (Sq.-Ft.)
250,000
Navigation Aids
None
Radio Type
Handheld
Selectable Frequencies
Yes
Radio Classification
General
Band Type
FRS/GMRS
Analog Codes
38
Frequency
462.5625 to 467.7125 MHz
Outdoor Range (Miles)
30
Digital Codes
83
Battery Type
Rechargeable NiMH
FCC Narrow Band Compliant
Yes
Color
Black/Yellow

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required Yes, Number of Channels 36, Radio Series MIDLAND RADIO X-Talker, Battery Life 8 hr, Radio Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.