Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midland Radio Portable Two Way Radio, 5W, 36 mi. MXT100

Portable Two Way Radio, 5W, 36 mi. (Discontinued)

  • Mfr # MXT100
  • Zoro # G4823939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT100
Zoro #
G4823939
UPC #
046014509108
Country of Origin
China

Dimensions

Length
3-29/64"
Width
4-1/64"
Height
29/32"

Details

Series
Micro Mobile
Number of Channels
15
License Required
Yes
Digital Codes
104
Includes
Flip Frame Detachable Mount, Mounting Hardware, Detachable Magnetic Antenna, Microphone, Microphone Holder, 12V Power Cord with Car Adapter
Standards
FCC, IC
Frequency
462.5625 to 467.7150 MHz
Analog Codes
38
Waterproof
No
Radio Application
General
Selectable Frequencies
Yes
Features
Compact Design, Silent Operation, Channel Scan, Programmable Squelch, Keypad Lock, Monitor Mode
Navigation Aids
None
Radio Sub-Category
Two Way
Channel Scan
Yes
Band Type
FRS/GMRS
Inside Range (Sq.-Ft.)
250,000
Output Watts
5
Radio Series
MIDLAND RADIO Micro Mobile
Radio Classification
General
Inside Range (Floors)
8
Outdoor Range (Miles)
36
FCC Narrow Band Compliant
Yes
IP Rating
IPX4
Item
Portable Two Way Radios
Display Type
LCD
Color
Black
Digital/Analog
Digital
Radio Type
Handheld

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required Yes, Number of Channels 15, Radio Series MIDLAND RADIO Micro Mobile, Radio Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.