Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH50B
Zoro #
G8096831
UPC #
046014741584
Country of Origin
China
Dimensions
Length
9 9/16 in
Battery Size
AAA
Width
6 13/32 in
Depth
1 in
Overall Width
6 13/32 in
Overall Height
9 9/16 in
Overall Depth
1 in
Details
Item
Portable Weather Radio
Color
Black
Includes
Belt Clip, Carrying Strap
Features
Automatically Activated, Switches to NWS Broadcast after Automatic Activation
Power Source
Battery
Special Features
Weather Alert
Specific Area Message Encoding
Yes
Powered By
(3) AAA Batteries
Display
No
Radio Channels
NOAA
Number of Batteries
3
Radio Bands
NOAA
Includes Batteries
Batteries Included
Includes Display
No Display
Description
Portable Weather Radio, Black, Specific Area Message Encoding Yes, Radio Channels NOAA, Powered By (3) AAA Batteries, Special Features Weather Alert, Display No, Depth 1 in, Length 9 9/16 in, Width 6 13/32 in, Includes Belt Clip, Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.