Zoro Homepage

Radio Battery, 700 mAh, 2 PK

  • Mfr # AVP17

  • Zoro # G2055255


product price: $23.45
/pk 2, $11.73/ea

Key Features

Voltage
6 V
Height
1.9"
Color
Black
Battery Capacity
700 Ah
Battery Type
Nickel-Metal Hydride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP17
Zoro #
G2055255
UPC #
046014298279
Country of Origin
China

Dimensions

Height
1.9"
Battery Size
Proprietary Battery Size
Width
1.9"
Depth
0.6"

Details

Item
Battery
Voltage
6 V
Color
Black
Battery Capacity
700 Ah
Battery Type
Nickel-Metal Hydride
Fits Model
Fits Brand
Midland Radio
Product Type
Radio Battery
Application
Two-way Radio
Compatible Radio Manufacturer Model Number
Compatible Radio Series
X-Talker T290
Compatible Radio Brand
Midland
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
For Use With
Midland Two-way Radios: T290, T295, T299, GXT1000, GXT1030, GXT1050
Battery Chemistry
Nickel Metal Hydride (NiMH)
Rechargeable Battery
Yes
Output Voltage
6 V DC

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Midland, Compatible Radio Series X-Talker T290

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.