Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH54VP2
Zoro #
G4147552
UPC #
046014741560
Country of Origin
China
Dimensions
Depth
2 1/4 in
Length
5 in
Details
Item
Portable Table Top Weather Radio
Includes
Belt Clip, Rechargeable Battery Pack, Desktop Charger, AC Adapter
Color
Black
Radio Channels
NOAA
Display
Backlit LCD
Powered By
(3) AA Batteries, AC Adapter, Rechargeable Battery
Special Features
Alarm Clock
Channels
NOAA Weather Channels, All Hazards Alert
Specific Area Message Encoding
Yes
Number of Batteries
3
Description
Portable Table Top Weather Radio, Black, Specific Area Message Encoding Yes, Radio Channels NOAA, Powered By (3) AA Batteries, AC Adapter, Rechargeable Battery, Special Features Alarm Clock, Display Backlit LCD, Depth 2 1/4 in, Length 5 in, Includes Belt Clip, Rechargeable Battery Pack, Desktop Charger, AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.