Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SingleUnitCharger, MFR# MDC400

  • Mfr # MDC400

  • Zoro # G509232039


product price: $37.45
/ea

Key Features

Material
Plastic
Includes
BizTalk Cradle, 1 x AC Adapter
Features
Battery Pack Charging Slot
Compatible Radio Manufacturer Model Number
MB400
Minimum Recharge Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC400
Zoro #
G509232039
UPC #
046014274006
Country of Origin
China

Dimensions

Depth
3.4 in
Width
3.5 in
Height
1.5 in

Details

Item
Cradle
Material
Plastic
Includes
BizTalk Cradle, 1 x AC Adapter
Features
Battery Pack Charging Slot
Compatible Radio Manufacturer Model Number
MB400
Minimum Recharge Time
1 hr
Number of Chargers Included
1
Compatible Radio Type
Handheld
Number of Radios Charged
1
Compatible Radio Brand
Midland
Compatible Radio Series
BizTalk MB
Number of Batteries Charged
0
Maximum Recharge Time
6 hr
Product Type
Single Unit Charger
For Use With
Midland MB400 Business Radio
Charging Capability
Yes
Connectivity Technology
Docking
Device Supported
Two-way Radio, Battery

Description

Desktop Charger with AC Adaptor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.