Shop MIDLAND RADIO
See all product information
Create Account
SKU#:807T21, MFR#:AVP14,700mAh
- Mfr # AVP14
- Zoro # G323943173
product price:Â
$
24.99
/ea
Key Features
Compatible Radio Series
LXT, X-Talker T50, X-Talker T60
Compatible Radio Type
Handheld
Compatible Radio Brand
Midland
Compatible Radio Manufacturer Model Number
T51, T55, T61, T65
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVP14
- Zoro #
- G323943173
- UPC #
- 046014298149
- Country of Origin
- China
- Compatible Radio Series
- LXT, X-Talker T50, X-Talker T60
- Compatible Radio Type
- Handheld
- Item
- Radio Battery
- Compatible Radio Brand
- Midland
- Compatible Radio Manufacturer Model Number
- T51, T55, T61, T65
- Weight
- 0.1 lb
- Battery Type
- Nickel-Metal Hydride
- Color
- Black
- Compatible Product Type
- Portable Two Way Radio
- Product Type
- Radio Battery
Description
Rechargeable Battery Pack LXT600, T51
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.