SKU#:807T25, MFR#:BATT18L, 1800mAh

  • Mfr # BATT18L

  • Zoro # G810935063


product price:  $21.45
/ea

Key Features

Battery Life
14 hr
Compatible Radio Brand
Midland
Compatible Radio Series
BizTalk BR
Compatible Radio Manufacturer Model Number
BR180
Compatible Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT18L
Zoro #
G810935063
UPC #
046014270183
Country of Origin
China

Details

Item
Radio Battery
Battery Life
14 hr
Compatible Radio Brand
Midland
Compatible Radio Series
BizTalk BR
Compatible Radio Manufacturer Model Number
BR180
Compatible Radio Type
Handheld
Battery Type
Lithium Ion
Compatible Product Type
Portable Two Way Radio
Product Type
Radio Battery
Compatible Pump
Portable Two Way Radio

Description

Battery 1800 mAh Li-ion BR180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.