Zoro Homepage

Speaker Microphone, Handheld, 2-Pin

  • Mfr # BIZTALK MA3

  • Zoro # G713302146


product price: $44.39
/ea

Key Features

Material
Aluminum, Plastic
Color
Black
Length
5 in
Features
360 Degree Rotatable Clip
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIZTALK MA3
Zoro #
G713302146
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Height
5 in
Width
4 in
Earpiece Jack Size
3.5 mm
Overall Length
5 in
Overall Height
5 in
Overall Width
4 in

Details

Item
Speaker Microphone
Material
Aluminum, Plastic
Color
Black
Features
360 Degree Rotatable Clip
Compatible Radio Manufacturer Model Number
MB400, MB400X6MC
Compatible Radio Brand
Midland
Push To Talk
Yes
Compatible Radio Series
MB
Compatible Radio Type
Handheld
Radio Connector Type
2-Pin
Keypad Included
No
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Midland, Compatible Radio Series MB, Compatible Radio Manufacturer Model Number MB400, MB400X6MC, Compatible Radio Grainger Model Number 54YL07, 797RC3, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Aluminum, Plastic, Cord Length 30 in, Waterproof Yes, IP Rating IP67, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.