SurveillanceKit, MFR# MA2, Cord:24
Mfr # MA2
Zoro # G210412041
product price: $44.99
/eaKey Features
Material
Plastic
Radio Connector Type
Two Pin
Number of Ears
One
Compatible Radio Brand
Midland
Earpiece Style
Earbud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA2
Zoro #
G210412041
UPC #
046014276222
Country of Origin
Taiwan, Province of China
Details
Item
Earset
Material
Plastic
Radio Connector Type
Two Pin
Number of Ears
One
Compatible Radio Brand
Midland
Earpiece Style
Earbud
Push To Talk
Yes
Microphone Location
Palm
Number of Wires
2
Earpiece Color
Clear
Compatible Radio Series
BizTalk MB
Number of Surveillance Kits Included
1
Volume Control
No
Compatible Radio Manufacturer Model Number
MB400, MB400X6MC
Earpiece Connection Type
Acoustic Tube
Product Type
Surveillance Kits
Sound Mode
Mono
Mount Type
In-ear
Connectivity Technology
Wired
Earpiece Type
Monaural
Description
Concealed Headsets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.