Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR-300
Zoro #
G2367906
UPC #
046014743007
Country of Origin
China
Dimensions
Width
7 in
Depth
2 1/2 in
Length
6'
Details
Item
Portable Table Top Weather Radio
Includes
AC Adapter
Color
Silver
Specific Area Message Encoding
Yes
Powered By
(4) AA Batteries, AC Adapter
Channels
AM/FM, NOAA Weather Channels, All Hazards Alert
Special Features
Alarm Clock, 6 AM/FM Memory Channels, Telescoping Antenna
Radio Channels
AM/FM, NOAA
Display
Backlit LCD
Number of Batteries
4
Description
Portable Table Top Weather Radio, Silver, Specific Area Message Encoding Yes, Radio Channels AM/FM, NOAA, Powered By (4) AA Batteries, AC Adapter, Special Features Alarm Clock, 6 AM/FM Memory Channels, Telescoping Antenna, Display Backlit LCD, Depth 2 1/2 in, Length 6', Width 7 in, Includes AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.