Zoro Homepage
This item is Discontinued.
Midland Radio Two Way Radio, LCD, 22 Channels, PR LXT535VP3

Two Way Radio, LCD, 22 Channels, PR (Discontinued)

  • Mfr # LXT535VP3
  • Zoro # G9798302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXT535VP3
Zoro #
G9798302
UPC #
046014505353
Country of Origin
China

Dimensions

Width
7/8"
Length
1-13/16"
Height
4-13/64"

Details

Series
LXT500/535
Number of Channels
22
License Required
Yes
Waterproof
No
FCC Narrow Band Compliant
Yes
Digital/Analog
Digital
Color
Camo/Mossy Oak
Analog Codes
0
IP Rating
57
Inside Range (Sq.-Ft.)
100,000
Battery Life
8 hr.
Band Type
FRS/GMRS
Radio Series
MIDLAND RADIO LXT500/535
Navigation Aids
None
Channel Scan
Yes
Inside Range (Floors)
5
Display Type
LCD
Digital Codes
No
Standards
UL,FCC
Features
22 Channel, Call Alert, Hi/Low Power Setting, Silent Operation
Outdoor Range (Miles)
24
Radio Classification
General
Radio Sub-Category
Two Way
Output Watts
1
Frequency
462 MHz
Battery Type
NiMH
Radio Application
General
Item
Portable Two Way Radios
Radio Type
Handheld
Includes
(2) Rechargeable Batteries, Desk Charger, Belt clip
Selectable Frequencies
Yes

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Radio Series MIDLAND RADIO LXT500/535, Battery Life 8 hr, Radio Type Handheld, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.