Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midland Radio Two Way Radio, LCD, Black, 462 MHz LXT118

Two Way Radio, LCD, Black, 462 MHz (Discontinued)

  • Mfr # LXT118
  • Zoro # G6070802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXT118
Zoro #
G6070802
UPC #
046014501188
Country of Origin
China

Dimensions

Width
1-31/32"
Length
8-1/2"
Height
7-31/32"

Details

Series
LXT118
Number of Channels
22
License Required
No for FRS/Yes for GMRS
Inside Range (Floors)
2
Battery Life
8 hr.
FCC Narrow Band Compliant
Yes
Color
Black
Selectable Frequencies
No
Includes
(2) Radios, Belt Clip, Owner's Manual
Item
Portable Two Way Radios
Digital/Analog
Digital
Radio Sub-Category
Two Way
Inside Range (Sq.-Ft.)
Up to 500,000
Waterproof
No
IP Rating
3
Channel Scan
Yes
Radio Type
Handheld
Features
Call Alert, Channel Scan, Hands Free Operation, Keypad Lock, Water Resistant, Microphone and Headphone Jacks
Battery Type
Alkaline
Output Watts
1
Radio Application
General
Outdoor Range (Miles)
16
Band Type
FRS/GMRS
Navigation Aids
None
Display Type
LCD
Frequency
462 MHz
Radio Classification
General
Radio Series
MIDLAND RADIO LXT118

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Radio Series MIDLAND RADIO LXT118, Battery Life 8 hr., Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.