This item is Discontinued.

Midland Radio Two Way Radio, FRS, GMRS, 36 Channels, LCD LXT600VP3

Two Way Radio, FRS, GMRS, 36 Channels, LCD (Discontinued)

  • Mfr # LXT600VP3
  • Zoro # G6121857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXT600VP3
Zoro #
G6121857
UPC #
046014506206
Country of Origin
Unknown

Dimensions

Width
6-9/16"
Height
9-3/16"
Length
3-5/16"

Details

Series
LXT600/603/650
Number of Channels
36
License Required
No for FRS/Yes for GMRS
Radio Sub-Category
Two Way
Battery Type
NiMH
Inside Range (Sq.-Ft.)
Up to 500,000
Radio Application
General
Output Watts
4
Radio Classification
Business
Selectable Frequencies
No
IP Rating
3
FCC Narrow Band Compliant
Yes
Battery Life
8 hr.
Frequency
462 MHz
Display Type
LCD
Radio Type
Handheld
Radio Series
MIDLAND RADIO LXT600/603/650
Navigation Aids
None
Inside Range (Floors)
6
Color
Black
Item
Portable Two Way Radio
Digital/Analog
Digital
Channel Scan
Yes
Band Type
FRS/GMRS
Digital Codes
83
Analog Codes
38
Includes
(2) Two-Way Radios, (2) Belt Clips, (2) Rechargeable Battery Packs, Desktop Charger, AC Adapter, Manual, Warranty
Outdoor Range (Miles)
30
Features
Up To 26 Mile Range, 121 Privacy Codes, NOAA Weather Alert Radio with Weather Scan, Channel Scan, Hi/Lo Power Settings, Evox with 3 Sensitivity Levels and Easy Voice Activation, Silent Operation, 5 Call Alerts, Auto Squelch, Keypad Lock, Monitor, Water Resistant, Roger Beep, Keystroke Tones with Audible Tones with Each Key Press, Mic and Headphone Jacks, Drop-In Charger Capable, Battery Life Extender

Description

Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 36, Radio Series MIDLAND RADIO LXT600/603/650, Battery Life 8 hr., Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.